Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff
GREENER_CHOICE

Catalog No. 19160398A Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-398A Small
19-150-0729 X-Small
19-160-398B Medium
19-160-398C Large
19-160-398D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-160-398A Supplier Ansell Supplier No. 385679
Add to Cart
Add to Cart
This item is not returnable. View return policy

Neoprene gloves with an extended cuff offers expanded chemical splash protection over the wrist and forearm.

Manufactured from neoprene. Ansell™ NeoTouch™ Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.

  • Neoprene formulation
  • Textured fingertips provide a secure grip in wet and dry environments
  • Chemical splash resistance to most acids and alcohols
  • Polymer coated for easy donning
  • Extended cuff for expanded protection over the wrist and forearm
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance ASTM D6977, FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 374-1:2016, EN 374-5:2016, EN 420:2003 + A1:2009
Chlorinated Yes
Applications Laboratory
AQL 1.5
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Neoprene Gloves
Size Small
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Grip Design Textured Fingers
Lining Unlined
Model 25-201 S 385679
Series MICROFLEX™ NeoTouch™ 25-201
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.