Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Neox™ Supported Neoprene Gloves
Click to view available options
Glove Cuff Style:
Gauntlet
Shoulder length
Length (English):
12 in.
14 in.
31 in.
Lining:
Lined
Description
Ideal for applications involving refining and petrochemicals; degreasing; plating; metal fabrication; hazmat work; and oils, acids, caustics, alcohols, and many other solvents.
- Fully coated gloves available in gauntlet and shoulder-length gauntlet styles
- Seamless, two-piece knit lining prevents hand irritation and enhances puncture and snag resistance
- Curved fingers and wing thumb provide a natural, comfortable fit
- Ideal for reaching into drums or tanks
- Available in 14 in. (35.6cm) or 31 in. (78.7cm) lengths

Specifications
Specifications
Certifications/Compliance | 21 CFR 177-2600 |
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Size | 10 |
Thickness (English) | 13 mil |
Thickness (Metric) | 0.33 mm |
For Use With (Application) | Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and de-greasing, handling oils, acids, caustics and alcohols, handling specialty chemicals, hazmat work, plating operations |
Glove Cuff Style | Shoulder length |
Liner Material | Fleece/Jersey |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction