Learn More
Description
Ideal for applications involving refining and petrochemicals; degreasing; plating; metal fabrication; hazmat work; and oils, acids, caustics, alcohols, and many other solvents.
- Fully coated gloves available in gauntlet and shoulder-length gauntlet styles
- Seamless, two-piece knit lining prevents hand irritation and enhances puncture and snag resistance
- Curved fingers and wing thumb provide a natural, comfortable fit
- Ideal for reaching into drums or tanks
- Available in 14 in. (35.6cm) or 31 in. (78.7cm) lengths
Specifications
Specifications
| Certifications/Compliance | 21 CFR 177-2600 |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
| Model | 9-922 10213200 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.