Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Nitrilite™ 93-311 Class 100/ISO 5 Clean Nitrile Gloves
GREENER_CHOICE

Catalog No. 19014687B Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-014-687B Medium
19-014-687 X-Small
19-014-687A Small
19-014-687C Large
19-014-687D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-014-687B Supplier Ansell Supplier No. 365754
Add to Cart
Add to Cart

Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.

  • Nitrile polymer formulation free of plasticizers, silicone and pigments
  • Compatible with Class 100 (ISO 5)
  • Low levels of ionic content and particles for product protection
  • Ambidextrous, ergonomically designed for dexterity, comfort and long wear
  • Textured fingers and rolled, beaded cuff
  • Powder free
  • Thickness: 5 mil at fingertip
  • Double-wrapped in cleanroom-compatible packaging and packed in lined shipping carton
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ISO 14001
Certifications/Compliance (Europe) Category III, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Cleanroom Class Class 100 (ISO 5)
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-311 M 365754
Series Nitrilite™ 93-311
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.