Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-276 Natural Rubber/Neoprene Omni Gloves
Click to view available options
Size:
7
8
9
Description
Blend of neoprene and natural latex resists tearing, puncturing, abrasions and various chemicals, including caustics, animal fats, alcohols, acids, salts, detergents and petroleum-based solvents
- Ideal for food processing, automotive manufacturing, aircraft assembly, battery manufacturing, chemical plants, pesticide manufacturing and plant maintenance
- Embossed “pebble” pattern enables a sure grip on wet or dry surfaces
- Length: 12 in. (30.5 cm)
- Thickness: 20 mil

Specifications
Specifications
Certifications/Compliance | 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493 |
Chlorinated | Yes |
Color | Green |
Latex Free | No |
Material | Latex, Neoprene |
Size | 8 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:1010A, EN 388:2110 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction