Learn More
Description
- Powder free nitrile rubber disposable gloves
- Product elasticity enables glove to mold to the wearer’s hand for a snug, comfortable fit
- Textured fingertips for better grip in wet and dry situations
- Ambidextrous gloves
- Exam grade gloves comply with FDA food handling requirements (21 CFR 177.2600)
Specifications
Specifications
| Certifications/Compliance | FDA |
| Color | Blue |
| Disposable | Single-use |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Thickness (English) | 4 mil |
| Thickness (Metric) | 0.10 mm |
| Length (English) | 11.5 in. |
| Length (Metric) | 29 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.