Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Derma Prene™ Ultra Sterile Surgical Neoprene Gloves
GREENER_CHOICE

Catalog No. 19304990F Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-304-990F 9
19-304-990G 5.5
19-304-990H 6
19-304-990A 6.5
19-304-990B 7
19-304-990C 7.5
19-304-990D 8
19-304-990E 8.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-304-990F Supplier Ansell Supplier No. 8518
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile surgical gloves are constructed of 100% polychloroprene (neoprene) with no natural rubber.

  • Satin-smooth finish
  • Tactile sensitivity
  • Produced with advanced technology to reduce powder and protein levels

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577
Certifications/Compliance (Europe) EN46001
Color Dark Green
Exterior Finish No Texture
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 7.5 mil
Palm Thickness (Metric) 0.19 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, ISO 13485
Model 8518
Series Derma Prene™
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.