Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves
Click to view available options
Size:
7
8
9
10
Description
- Liquid and chemical protection
- Offers optimum comfort for use with long-lasting tasks
- Enhanced dexterity for high levels of wet and dry grip
Applications:
- Adjusting panels parts components
- Applying finish to materials, products
- Assembly and disassembly of equipment
- Equipment repair, maintenance
- Handling materials with sharp or rough edges
- Oil, fluids and filter change
- Production line support and maintenance

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374 |
Chlorinated | No |
Color | Green |
Cut Resistance Rating | ANSI A1 |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
EN388 Standard | EN 388:4111B, EN 388:4111 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction