Learn More
Description
Ideal for applications involving food; electronics; and acids, alkalis, salts, and ketones.
- Embossed finish for a sure grip of wet items
- Curved fingers and contoured palm for comfortable fit
- Rolled, beaded cuff with generously proportioned wrist for easy donning and doffing
- Soft, cotton-flock lining absorbs perspiration and feels good on hand
- Rolled, beaded cuff
- Length: 13 in. (33cm)
- Thickness: 18mi
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600 |
| Color | Orange |
| Exterior Finish | Recessed Diamond |
| Material | Rubber |
| Powdered | Powder Free |
| Size | 8 |
| Sterility | Non-sterile |
| Thickness (English) | 18 mil |
| For Use With (Application) | Canning and food processing, Detergents and cleaning liquids, handling Acids, Alkalies, Salts and Ketones, janitorial and maintenance work |
| Glove Cuff Style | Straight |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.