Learn More
Description
NO POWDER™ surgical gloves are made from latex and are powder free. The gloves have a straight, reinforced cuff for extra coverage and protection on the forearm, and a textured finish for superior grip and handling of instruments and sutures.
Specifications
Specifications
| Certifications/Compliance | ISO9001, ISO13485, ASTM D 3577, Type 1 |
| Color | Cream |
| Exterior Finish | Fully Textured |
| Material | Latex |
| Powdered | Powder Free |
| Size | 8.5 |
| Sterility | Sterile |
| Thickness (English) | 8.7 mil |
| Length (English) | 11.8 in. |
| Length (Metric) | 30 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.