Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TNT™ Blue Economy Nitrile Gloves

Catalog No. 19047798A Shop All Ansell Products
Change view
Click to view available options
Powdered; Size: Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-047-798A Powdered; Size: Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-047-798A Supplier Ansell Supplier No. 92575 S 586193
This item is not returnable. View return policy

Ideal for work in manufacturing, maintenance, cleanup, laboratory analysis, emergency response and intricate parts handling. Do not contain any natural rubber latex, so allergic reactions from latex are avoided.

  • 100% nitrile construction
  • Textured fingers for enhanced grip
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5mil
  • Blue

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Color Blue
Disposable Single-use
Material Nitrile
Powdered Powdered
Size Small
Thickness (English) 5 mil
Length (English) 9.5 in.
Length (Metric) 24 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.