Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 92-616 Nitrile Gloves

Catalog No. 19148517
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile disposable gloves offer lightweight comfort and premium durability. Primarily used in food processing or other applications that have food contact.

  • Ideal for a wide range of food industry applications
  • Made of 100% nitrile to prevent Type 1 allergies
  • Puncture resistant
  • Chemical splash resistant from hydrocarbons, fats, grease and alcohols
  • Lightweight comfort and premium durability
  • Compliant with food handling requirements
  • 1.5 AQL
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 374-1:2016, EN 374-5:2016
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size Medium
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Model 586314
Series TouchNTuff™ 92-616
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.