Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 93-250 Dark Grey Nitrile Gloves

Catalog No. 19010082
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Dark grey nitrile gloves significantly reduce the amount of force required to effectively grip wet, dry and oily objects.

  • Enhanced grip minimizes the force and reduces hand and arm fatigue
  • Nitrile formulation provides comfort for long wear periods
  • Resists a variety of industrial chemicals
  • No transfer of silicone contaminants to contact surface
  • Beaded cuff
  • Ambidextrous
  • Powder free
  • Touch screen capable
  • Recommended for general purpose auto aftermarket, spill or leakage cleanup, transferring liquids and solids, sample taking, testing and maintenance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 374-5:2016, EN 374:2003, EN 374-1:2016
Applications Industrial, Laboratory
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.7 mil
Finger Thickness (Metric) 0.22 mm
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size Medium
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Model 93-250 M
Tensile Strength 36 MPa
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.