Learn More
Description
- Ultra-soft polyisoprene: Second skin comfort and feel
- Latex-free design: Latex Type I allergy risks eliminated
- Gamma sterilization: A sterility assurance level (SAL) of 10-6
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D7160 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001 |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
N/A
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
