Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 70-761 Aramid Fiber Cut-Resistant Gloves

Catalog No. 199201769 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-920-1769 6
19-920-1770 7
19-920-1771 8
19-920-1772 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-920-1769 Supplier Ansell Supplier No. 245732
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.

  • Blended fiber, lightweight construction provides all-day comfort
  • Contour design offers flexibility for reduced hand fatigue
  • Medium weight, 10-gauge yarn with 100% Aramid fiber reinforced thumb crotch
  • High level of cut protection
  • Abrasion resistance due to exclusive fiber blend
  • Optimal combination of cut resistance, comfort and dexterity
  • Higher level of user comfort
  • Include protection from heat and light molten splashes
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Synthetic Fiber
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:1X4XD, EN 388:244X
For Use With (Application) Automotive, automotive aftermarket, machinery and equipment, metal fabrication
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Acrylic
Model 70-761 6 245732
Series ActivArmr™ 70-761
Length (English) 8.9 in.
Length (Metric) 22.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.