Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell VersaTouch™ 92-220 Nitrile Disposable Food Processing Gloves

Catalog No. 19148525 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-525 Small
19-148-526 Medium
19-148-527 Large
19-148-528 X-Large
19-148-529 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-148-525 Supplier Ansell Supplier No. 92220070
This item is not returnable. View return policy

Thin, disposable nitrile gloves with enhanced fingertip flexibility and overall comfort for safe food processing

  • Offers better grip in dry, wet and fatty food handling conditions
  • Textured fingertips provide good comfort and tactility for sensitive, precise handling
  • Latex-free with no risk of Type 1 allergies
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Size Small
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Length (English) 9.4 in.
Length (Metric) 23.8 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.