Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ANSI Sign: DO NOT ENTER. PERMIT-REQUIRED CONFINED SPACE.
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Aluminum construction is abrasion-resistant and chemical-resistant
- Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Specifications
Finish | Not Laminated |
Material | Aluminum |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
Height (English) | 7 in. |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Thickness | 0.035 in. |
Width (English) | 10 in. |
Shape | Rectangular |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction