Learn More
PIP™ ANSI Type R Class 3 Two-Tone Breakaway Vest
Shop All Protective Industrial Products Inc. ProductsDescription
- Breathable polyester mesh
- 5 point breakaway
- Hook & Loop closure
- 2 in. two tone tape for optimum visibility
- 2 upper chest pockets with 4 pen pockets
- 2 lower internal pockets
Specifications
Specifications
| Product Type | High-visibility Vest |
| Certifications/Compliance | ANSI/ISEA 107-2015 Class 3 Type R |
| Construction | 5 Point Breakaway |
| Closure Type | Hook and Loop |
| Color | Hi-vis Yellow |
| Size | Small |
| Material | Polyester Mesh |
| Length (English) | 27 in. |
| Length (Metric) | 69 cm |
| Size (English) Chest | 45 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
