Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansul™ Bulk SPILL-X™ Agents
Shop All ANSUL Fire Products
Click to view available options
Base:
Citric Acid
Magnesium Oxide
Urea
Color:
Green
Red
Tan
Weight (English):
37 lb.
42 lb.
50 lb.
Description
- Use a scoop or shovel to apply the agent directly onto the spill
- Bulk-packed agents can also be used to refill a Spill-Gun™ applicator (not included)
- Include detailed instructions for responding to a spill
Specifications
Specifications
| Base | Citric Acid |
| Color | Tan |
| Density | 0.98g/cc |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Type | Spill-X-C Agent |
| For Use With (Application) | To solidify spills of caustics |
| For Use With (Equipment) | Spill Gun™ applicator |
| Includes | Detailed instructions for responding to a spill |
| Temperature Range (English) | -65° to 120°F |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction