Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Anti-Impact Glove Liners with VEP Padding
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- 4-way stretch polycotton fabric to ensure breathability and comfort
- Contoured VEP 1/8 in. padding in the palm
- Fingerless design for tactile feedback and mobility
- Designed to be worn under work gloves for an additional level of protection
- Ideal for protection from electric, manual, and power tools
- Sold in pairs
Specifications
Specifications
Color | Blue |
Disposable | Reusable |
Hand | Specific |
Material | Polycotton |
Product Type | Anti-Impact Glove Liners |
Size | X-Small |
Finger Style | Fingerless |
For Use With (Application) | Shock and Impact Protection |
Glove Cuff Style | Open |
Palm Type | Padded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction