Learn More
Impacto™ Fingerless Anti-Impact Gloves with Detachable Wrist Support
Shop All Impacto Protective Products Products
Description
- VEP padding in the palm and thumb web area
- Detachable grain leather wrist support
- Fingerless style for optimum dexterity
- Protection from abrasion, impact and shock
- Minimizes extension and over flexion of the wrist to prevent RSI
- Use with hand or electric tools in repetitive tasks
Specifications
Specifications
| Back Material | Spandex |
| Cuff Material | Grain Leather |
| Color | Blue, Yellow |
| Hand | Specific |
| Material | Grain Leather |
| Product Type | Anti-impact Gloves |
| Size | Large |
| Finger Style | Fingerless |
| For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
| Glove Cuff Color | Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.