Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Vibration Cowhide Leather Air Glove™
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Full finger, all leather style for maximum durability and protection
- Durable grain cowhide leather and air padding construction
- Helps prevent hand-arm vibration syndrome (HAVS)
- For use with heavy duty tools such as jackhammers and grinding
- Meets anti-vibration glove standards EN ISO 10819 and ANSI S2.73-2002 (R 2007), ISO 10819:1996
Specifications
Specifications
Certifications/Compliance | ANSI S2.73-2002 (R 2007)/ISO 10819 |
Color | Gold |
Hand | Specific |
Latex Free | Yes |
Material | Cowhide Leather |
Product Type | Anti-vibration Gloves |
Size | Small |
Glove Cuff Style | Open |
Hem Color | Brown |
Series | BG650 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction