Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Vibration Half Finger Pearl Leather AirGloves™
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Gloves offer comfortable hand protection from impact and vibration
- Designed to help prevent Hand-Arm Vibration syndrome (HAVS)
- Patented air bladder technology protects the palm, fingers and thumb from tool-induced vibration
- Thin urethane air bladder ensures tactile feedback to minimize grip stress
- Soft leather palm and thumb for tactile feedback and dexterity
- Opposed thumb helps maintain vibration protection when clasping tool handles
- Individual chambers for long lasting wear and consistent protection
- Adjustable hook and loop closure at the wrist
Specifications
Specifications
Back Material | Nylon |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Cuff Material | Elastic |
Color | Black, White |
Hand | Specific |
Material | Pearl Leather |
Size | X-Small |
Finger Style | Half |
Glove Cuff Style | Hook and Loop |
Series | BG401 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction