Learn More
Innovating Science™ AP Chemistry Kits: Analyzing the Components of Pain Relievers
Shop All Aldon Products

Description
Includes
Ethyl acetate (3 x 250mL), 10% Sodium bicarbonate (3 x 250mL), Sucrose granular sugar (50g), Acetaminophen (100g), Acetylsalicylic acid (100g), pH strips, Teacher's guide, Student study guide copymasters
Requires
0.001g precision balance, boiling stones, filter paper, graduated cylinder (50mL), ice bath, separatory funnel (250mL), support stand and ring clamp, test tubes, weighing dishes, beakers (150mL), Erlenmeyer flask (125mL), funnel, hotplate, magnetic stirrer stir bar, spatula, stir bar, watch glasses
Using the results of this experiment, a procedure can be created that will be used to separate components in a mixture and determine percent composition.
- Meets Big Idea 3, Investigation 9, Primary Learning Objective 3.10
- Contains materials for 15 groups of students
Specifications
Specifications
Certifications/Compliance | Meets big idea 3, investigation 9, primary learning objective 3.10. |
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
For Use With (Application) | Used to separate components in a mixture and determine percent composition |
Includes | 750ml ethyl acetate, 250ml 6m hydrochloric acid, 100g acetaminophen, 1 ph strips 1 to 14, 750ml 10% sodium bicarbonate, 50g sucrose, 100g acetylsalicylic acid, teacher's guide and student study guide copymasters |
Quantity | 1 |
Dimensions (L x W x H) | 8 x 8 x 8 in. |
Class Size | 15 Lab Groups |
Product Type | Analyzing the Components of Pain Relievers Chemistry Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.