Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Environmental Science: Effects of SO2 and NO2 on Plants
SCI_ED

Catalog No. S000822 Shop All Aldon Products
Change view
Click to view available options
Product Type:
Acid Deposition
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S000822 Acid Deposition
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Strong inorganic acid mists containing sulfuric acid, which are known to the State of California to cause cancer.
Catalog No. S000822 Supplier Innovating Science™ Supplier No. IS9906
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Strong inorganic acid mists containing sulfuric acid, which are known to the State of California to cause cancer.

Simulate how nitrogen and sulfur oxides affect radish seed germination, demonstrating the impact of acid rain on plant growth.

Acid deposition, more commonly known as acid rain, occurs when primary pollutants like nitrogen dioxide and sulfur dioxide react with the water in the atmosphere to form the secondary pollutants, nitric and sulfuric acid, which then fall to the surface in rain. This can cause significant stress to both ecosystems in forests, streams, lakes, and the ocean, as well as human infrastructure.

  • In this activity, simulate the effects of nitrogen oxides and sulfur oxides on the germination of radish seeds.
  • This kit contains enough materials for 8 groups of students and comes with a Teacher's Manual and Student Study Guide Copymaster.
  • The activity covers AP Environmental Science primary learning objectives STB-2.H and STB-2.I.
  • It will take approximately 100 minutes over the course of 3 to 4 days to complete this activity (Day 1: 45 min, Day 2: 10 min, Day 3: 45 min).

Kit Contains:

  • Sodium Sulfite, 1 M, 25 mL
  • Sulfuric Acid, 2 M, 25 mL
  • Nitric Acid, Concentrated, 25 mL
  • 16 Copper Wire Pieces, 1 cm
  • Radish Seeds, 10 g
  • pH Strips, pk. of 100
  • 24 Petri Dishes
  • 24 Reactant Reservoirs
  • Filter Paper, 1 pk.
  • Cotton Balls, 1 pk.
  • 8 Pipettes
  • 8 Forceps
  • 8 Hand Magnifiers

Needed but not supplied:

  • Scissors
  • Metric Rulers
  • Markers
  • Distilled Water
  • Graduated Cylinders, 10 or 25 mL

Specifications

Grade Level High School
Grade 9 to 12
Class Size 8 Lab Groups
Product Type Acid Deposition
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.