Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Apatite Specimen
SCI_ED

Catalog No. S39309 Shop All Eisco Products
Change view
Click to view available options
Specimen Size:
3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specimen Size
S39309 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39309 Supplier Eisco™ Supplier No. ESNG0065
Add to Cart
Add to Cart

Apatite is a common phosphate mineral often found as an accessory mineral in igneous rocks or as concretions or detrital clasts in sedimentary rocks. A standard Mohs hardness of 5 and a relatively uncommon crystal habit.

  • Apatite sample approximately 1 in. (3 cm) in size.
  • Used as a hardness standard of 5, and a good example of mineral fracture.
  • ideal size for use in classroom identification labs and exercises, correlates well to Next Generation Science Standards Evidence Statements.
  • Great sample for use in lessons about the Mohs hardness scale.
  • Specimen comes in clear labeled and barcoded bag for ideal storage.
  • Correlates well to Next Generation Science Standards (NGSS) Evidence Statements.

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Product Type Mineral
Description Screw Cap, Screw Spigot
Specimen Size 3 cm
Weight (Metric) 14.8 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.