Learn More
Specifications
Specifications
| For Use With (Application) | Inhibits redox activity of APE1 |
| Content And Storage | Store at -20°C in powder form. Store at -80°C once reconstituted. |
| Quantity | 5 mg |
| Product Type | APE1 Redox Inhibitor E3330 |
| Product Line | Novus |
| Inhibitors | E3330 |
For Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
