Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Apron Rail
GREENER_CHOICE

Catalog No. 06000035 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-035 48 in.
06-000-033 30 in.
06-000-034 36 in.
06-000-036 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-035
Add to Cart
Add to Cart

Fisherbrand™ Apron Rails are used to span knee space areas between two cabinets.

  • Height of apron rail is 2 in.
  • Can be cut to fit in the field

Compliance

SEFA 8

Specifications

Product Type Apron Rail
Width (Metric) 121.9 cm
Width (English) 48 in.
Depth (English) 2 in.
Height (English) 2 in.
Height (Metric) 5.1 cm
Includes Attachment hardware
Color White
Depth (Metric) 5.1 cm
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.