Learn More
Description
In the event that the webbing should become damaged, the field-replaceable option allows user to replace the web lifeline in the field.
- Durable, engineered thermoplastic housing with impact-absorbing protective bumpers
- Lightweight design is easily attached to the back D-ring of harness
- Constant lock-up rate prevents erratic lock-up
- Integral load indicator alerts user that unit has been involved in a fall
- Field-replaceable lifeline eliminates costly returns to manufacturer should webbingbecome damaged
- No annual factory re-certification required
- Working capacity: 400 lb. (181kg)
Compliance
Meets ANSI A10.14, ANSI Z359.1, and all applicable OSHA standards. CSA certified.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI A10.14, ANSI Z359.1, and exceeds OSHA standards. CSA certified. |
| Length (English) | 30 ft. |
| Connector Types | LI Snap |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
