Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Aquaphenol

Catalog No. p-7139384 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
4 x 250 mL
10 x 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP1AQUAPH02 4 x 250 mL
MP1AQUAPH03 10 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP1AQUAPH02 Supplier MP Biomedicals™ Supplier No. 11AQUAPH02
Only null left
Add to Cart
Add to Cart

Aquaphenol, Clear, Colorless Solution

  • Aquaphenol™ is a solution of double-distilled phenol saturated with ultra-pure water (approx 30%).
  • It does not contain antioxidant or additives.
  • Aquaphenol™ has an acid pH and can be used directly for RNA extraction.
  • For DNA extraction, pH can be quickly adjusted to 7,5 or 8 using pH maker solutions and protocols included.
TRUSTED_SUSTAINABILITY

Specifications

Color Colorless
Content And Storage Store at 4°C. Store under nitrogen. Protect from light.
Formulation Water saturated Phenol
For Use With (Application) RNA/DNA isolation
Product Type Biochemicals
Quantity 4 x 250 mL
Form Solution
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.