Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Aquasil™ C18 DASH-HTS HPLC Column

Catalog No. p-3137006
Change view
Click to view available options
Particle Size:
3 μm
5 μm
Quantity:
1/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Quantity
77503022150 3 μm 1/Pk.
77505022150 5 μm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 77503022150 Supplier Thermo Scientific™ Supplier No. 77503022150

Retains polar molecules twice as strongly as a conventional C18 phase

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy

Features of Aquasil Solid Phase

  • Polar endcapped C18 phase
  • Alternative selectivity compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 3 μm
Pore Size 100 Å
Quantity 1/Pk.
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.