Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Aquasil™ C18 Guard Cartridges

Catalog No. 77505013001
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Particle Size
77505013001 3 mm 10 mm 5 μm
77503012101 2.1 mm 10 mm 3 μm
77503013001 3 mm 10 mm 3 μm
77503014001 4 mm 10 mm 3 μm
77505012101 2.1 mm 10 mm 5 μm
77505014001 4 mm 10 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 77505013001 Supplier Thermo Scientific™ Supplier No. 77505013001
Add to Cart
Add to Cart

Available in limited dimensions. Please contact Customer Service for more details.

Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 12%
pH 2 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
Surface Area 310 m2/g
Diameter (Metric) 3 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.