Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Arachidic Acid, Spectrum™ Chemical

Click to view available options
Quantity:
1 g
5 g
10 g
25 g
Specifications
Specifications
Boiling Point | 328°C |
Quantity | 5 g |
Percent Purity | 99% |
Physical Form | Crystalline Powder or Lumps |
Chemical Name or Material | Arachidic Acid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction