Learn More
Specifications
Specifications
| Boiling Point | 328°C |
| Quantity | 10 g |
| Percent Purity | 99% |
| Physical Form | Crystalline Powder or Lumps |
| Chemical Name or Material | Arachidic Acid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
