Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Arc H2O™ FR Rainwear Kit - Type R Class 2

Includes Type R Class 2 FR jacket, class E FR bib overall, and black mesh gear bag
$1084.00 - $1442.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 8 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 |
Closure Type | Zipper, Snap |
Color | Fluorescent Yellow |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-2009
![]() |
National Safety Apparel™
KITRLC2SM |
Small |
Each for $1,084.00
|
|
|||||
17-001-2010
![]() |
National Safety Apparel™
KITRLC2MD |
Medium |
Each for $1,084.00
|
|
|||||
17-001-2011
![]() |
National Safety Apparel™
KITRLC2LG |
Large |
Each for $1,084.00
|
|
|||||
17-001-2012
![]() |
National Safety Apparel™
KITRLC22X |
2X-Large |
Each for $1,194.00
|
|
|||||
17-001-2013
![]() |
National Safety Apparel™
KITRLC2XL |
X-Large |
Each for $1,084.00
|
|
|||||
17-001-2014
![]() |
National Safety Apparel™
KITRLC23X |
3X-Large |
Each for $1,194.00
|
|
|||||
17-001-2015
![]() |
National Safety Apparel™
KITRLC24X |
4X-Large |
Each for $1,311.00
|
|
|||||
17-001-2016
![]() |
National Safety Apparel™
KITRLC25X |
5X-Large |
Each for $1,442.00
|
|
|||||
Description
- 2 in. FR silver reflective trim
- FR polyurethane (PU) moisture barrier
- Lightweight and stretchable comfort
- FR polyurethane is durable and flexible that will not become brittle as it ages
- Waterproof welded seams with reinforced stress points to provide durability
- Back ventilation system with FR mesh for increased airflow
- Contoured collar with tuck away attached hood
- Covered D-Ring opening access
- Covered zipper and snap closure
- FR hook and loop adjustable leg closures
- Adjustable cuffs and shoulder straps
- Heavy duty quick release suspender system
- FR fabric will not melt, drip, or ignite
Specifications
Open | |
CAT 2, NFPA 70E, ANSI/ISEA 107 Type R Class 2, CSA Z462, ASTM F2733, ASTM F1891, OSHA 1910.269 | |
Fluorescent Yellow | |
Arc Rainwear Kit | |
Adjustable | |
Unisex |
8 cal/cm² | |
Zipper, Snap | |
Polyurethane-coated FR Cotton | |
Welded | |
Utilities, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title