Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ 40 cal ArcGuard™ Contractor Arc Flash Kit with Short Coat and Bib Overall (11)

40 cal arc flash kit with short coat and bib overalls with voltage gloves
$1881.00 - $2060.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 40 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Tan |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1665
![]() |
National Safety Apparel™
KIT4SC40ECSM11 |
Small |
Each for $1,881.00
|
|
|||||
17-001-1670
![]() |
National Safety Apparel™
KIT4SC40ECMD11 |
Medium |
Each for $1,881.00
|
|
|||||
17-001-1675
![]() |
National Safety Apparel™
KIT4SC40ECLG11 |
Large |
Each for $1,881.00
|
|
|||||
17-001-1680
![]() |
National Safety Apparel™
KIT4SC40ECXL11 |
X-Large |
Each for $1,881.00
|
|
|||||
17-001-1685
![]() |
National Safety Apparel™
KIT4SC40EC2X11 |
2X-Large |
Each for $1,936.00
|
|
|||||
17-001-1690
![]() |
National Safety Apparel™
KIT4SC40EC3X11 |
3X-Large |
Each for $1,936.00
|
|
|||||
17-001-1695
![]() |
National Safety Apparel™
KIT4SC40EC4X11 |
4X-Large |
Each for $1,996.00
|
|
|||||
17-001-1700
![]() |
National Safety Apparel™
KIT4SC40EC5X11 |
5X-Large |
Each for $2,060.00
|
|
|||||
Description
- ArcGuard™ Economy™ Short Coat and Bib Overall
- 14 in. Class 2 Rubber Insulating Gloves
- 12 in. Leather Glove Protectors
- Arc Flash Hood Unit with faceshield & hard hat
- Safety Glasses
- Hood bag
- Glove bag
- Gear bag
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Tan | |
Arc Flash Kit | |
Adjustable | |
Unisex |
40 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title