Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Argillaceous Shale Specimen
SCI_ED

Catalog No. S26683 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26683 1 Ea. 7 to 8 cm
S26618 10/Pk. 2 to 3 cm
S24741 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S26683 Supplier Eisco™ Supplier No. ESNG0037HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Argillaceous Shale Specimen is formed from cementation and lithification of very small grains of rock, commonly mud or clay.

  • Small clast size indicates deposition in low-energy environment such as shallow lake or slow-moving river
  • For use in sedimentary rock identification exercises due to its diagnostic flat, fissile rock structure
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Small clast size indicates that though the grains had been eroded, rock formed in low energy environment

Specifications

Product Type Sedimentary Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Argillaceous Shale
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.