Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Microcentrifuge Tubes - 5 mL

Catalog No. 03391370 Shop All Oakton Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Yellow
Sterility:
Non-sterile
Sterile
Cap Style:
CapSafe™
Easy-to-open cap
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Cap Style
03-391-370 Natural Non-sterile CapSafe™
03-391-271 Blue Non-sterile Easy-to-open cap
03-391-270 Natural Non-sterile Easy-to-open cap
03-391-272 Yellow Non-sterile Easy-to-open cap
03-391-276 Natural Sterile Easy-to-open cap
03-391-273 Green Non-sterile Easy-to-open cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-391-370 Supplier Argos Technologies™ Supplier No. 0439546

missing translation for 'validMainframeMsg'

Ideal alternative to 15 mL conical tubes when using volumes under 5 mL

Easy-to-open cap allows for single-hand operation without the risk of hand fatigue while still maintaining sample integrity. Produced from medical-grade polypropylene co-polymer, all tubes provide clear viewing of samples.

  • Conical bottom tubes with attached cap
  • Produced in an ISO Class 8 (Class 100,000) clean room; RNase, DNase, pyrogen free
  • Can be safely centrifuged up to 14,000 rpm
  • Autoclavable (121°C for 20 minutes at 15 psi)
  • Suitable for freezing to -90°C (130°F)
  • Frosted marking area
  • Six color (natural, blue, rose, green, yellow or black)
  • Gamma irradiated sterile tubes available in natural; supplied with caps closed

Specifications

Cap Style CapSafe™
Certifications/Compliance ISO Class 8, RNase, DNase, pyrogen-free
Autoclavable Autoclavable
Capacity (Metric) 5 mL
Color Natural
Material Polypropylene
For Use With (Application) Sample tagging and identification
Label Type Labeling Area
Sterility Non-sterile
Bottom Shape Conical
Max. RCF 14,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.