Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ PolarSafe™ PC Freezer Box

Catalog No. 03395121 Shop All Oakton Products
Change view
Click to view available options
Withstand Temperature (Metric):
-196°C to +121°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Withstand Temperature (Metric)
03-395-121 -196°C to +121°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-395-121 Supplier Argos Technologies™ Supplier No. 0439804
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to withstand temperatures from -320.8 to 250°F (-196 to 121°C)

  • Clear lids with locator grids simplify sample identification
  • Keyed lid prevents misalignment of grid
Polycarbonate freezer boxes, available with 25, 81, and 100-place divisions, feature bottom drain holes for safe venting. The 25- and 81-place boxes have individual cell compartment dividers, while the 100-place box holds tubes in a pegged grid divider.

Specifications

Color White
Material Polycarbonate
Shape Square
Type Freezer Box
Withstand Temperature (Metric) -196°C to +121°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.