Learn More
Sartorius arium™ comfort II ASTM 1, 2 Combined Water purification Systems with UV Lamp



Description
- Equipped with latest EDI technology and unique cartridge kit
- Innovative iJust technology optimizes product water quality
- Touch display with intuitive menu navigation
- Compact design with SD card slot
- Performs electrochemical deionization in third purification stage
- Reliable and safe removal of contamination contained in feed water
- arium software controls valve on concentrate outlet corresponding to measurement data for CaCO3 and CO2
- Available as bench-top system for every laboratory workstation and wall-mounted with integrated wall bracket
Benefits
- Optimized, economic water consumption
- Premium product-water quality at all times
- Guaranteed longer life of downstream ultrapure water systems
To install arium™ comfort II as built-in unit for supplying Type II pure water at flow rates of 5L/hour, please order corresponding bench-top system and conversion kit H2O-ACK-D
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
Daily Output | 120 L |
Endotoxin Concentration | <0.001 EU/mL with a terminal ultrafiltration cartridge |
Feedwater Connector | 3/8 in. |
Feed Water Monitoring | No |
Feedwater Source | Tap |
Flow Rate | 5 L/hr. |
Product Water Type | Type 1 and 2 |
Remote Dispenser | No |
Resistivity | 18.2 Mohm.cm |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.