Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Mini Plus Ultrapure Water System
GSA_VAGREENER_CHOICE

Catalog No. p-7070833 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
1 L/min.
2 L/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-559-043 2 L/min.
14-559-042 1 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-559-043 Supplier Sartorius Supplier No. H2OMAUVTUS
Add to Cart
Add to Cart
Request a Quote

Ultrapure water system developed to provide ASTM Type 1 and Type 3 water. Sartorius arium™ Mini Plus Ultrapure Water System uses a pre-treatment cartridge that combines activated carbon with reverse osmosis.

  • Simple bag exchange in less than 5 minutes
  • No cleaning agents required
  • Optimized purity, due to closed system, avoiding a permanent biofilm
  • Intuitive menu navigation with high-quality glass touch display, developed through customer survey
  • Produce ASTM Type 1 ultrapure (18.2 MOhm) / Type 3 pure water (8L/h)
  • Small footprint, only 28cm in width
  • Volume dispense from 50mL
  • Delivers a flow rate of 1 liter per minute
  • Intuitive menu navigation
  • Integrated Bagtank technology
    • 5L bag made of proprietary material S71
    • Originally developed for the pharmaceutical industry
    • Quality and composition allows you to optimally store your pretreated water for the production of Type 1 ultrapure water

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bacterial Content <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
Feedwater Connector 3/8 in.
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 2 L/min.
Product Water Type Type 1 and 3
Remote Dispenser No
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring < 5 ppb
Total Organic Carbon <10 ppb
Includes Integrated UV lamp (185/254nm), Power cord
Mounting Benchtop
Voltage 100/240 V
Daily Output 100 L
Endotoxin Concentration <0.001 EU/mL with a terminal ultrafiltration cartridge
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.