Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ Water System Cartridge Set

Catalog No. p-4340943
Click to view available options
For Use With (Equipment):
arium™ Pro/611 UF Systems
arium™ Pro/611 VF or UV Systems
arium™ Pro/Basic/611 DI Systems
arium™ Systems w/Tap Water Feed
Type:
Analytical Kit
Biological Kit
Elemental Kit
Universal Kit
*Tap water cartridges should be used only after the feed water specifications have been checked and following consultation with the responsible Sartorius™ application specialist.
*Tap water cartridges should be used only after the feed water specifications have been checked and following consultation with the responsible Sartorius™ application specialist.

Produce ultrapure water beyond the ASTM Type 1 standard. Sartorius arium™ Water System Cartridge Set is designed for installation in arium™ Pro, Basic or 611 systems. Each consumable kit includes a pre-treatment and polishing cartridge. Kits are specifically formulated for each particular system.

arium™ water purification systems (Pro, Basic and/or 611 series) are designed to produce the highest purity laboratory water in the industry, with specifications that exceed the ASTM Type 1 standard. The cartridge sets are constructed of the highest quality materials with an advanced design to produce consistent, reproducible results.
  • Exceptional quality of the purification media
    • Optimized to remove organic and inorganic contaminants
    • Highly porous activated carbon combined with efficient ion exchange resins
    • Produces water with the lowest total organic carbon (TOC) content for systems using ultraviolet (UV) technology
  • Specially engineered so that water flows from top to bottom
    • The flow though the ion exchange medium prevents separation of the mixed-bed resin
    • Allows full use of each cartridge with no wasted media
    • Ensures a long cartridge life with unparalleled performance
  • Two-cartridge sets:
    • Pretreatment cartridge
    • Polishing cartridge
  • Specifically formulated for particular arium™ systems:
    • Analytical Kit for VF or UV systems
    • Biological Kit for UF systems
    • Environmental Kit for DI systems
    • Universal Kit for systems with tap water feed*
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM type 1
Capacity To 18.2 MΩ x cm ultrapure water in eq: 1.48
Feedwater Source Pretreated
Material Polypropylene
Purification Method Ion Exchange, Activated Carbon
Resin Type Activated Carbon and Mixed Bed Ion Exchange Resin
For Use With (Application) Standard, cell culture and chromatographic
For Use With (Equipment) arium™ Pro/611 UF Systems
Includes Pretreatment, polishing cartridge
Type Biological Kit
Dimensions (L x W x H) 450 x 230 x 160 mm (WxDxH)
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.