Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Privacy Screen for ASI Lounges
SDP

Catalog No. 22415170 Shop All Arlington Scientific Products
Click to view available options
:
White, 24H x 36in.W

Accessories for ASI Lounges

For use with Arlington Scientific Lounges

  • Available in black and white

Specifications

Product Type Privacy Screen
Height (English) 24 in.
Width (Metric) 91.44 cm
Color White
For Use With (Equipment) ASI Lounges
Height (Metric) 60.96 cm
Width (English) 36 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.