Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific Space Saver Stationary Lounges
SDP

Catalog No. 22415141 Shop All Arlington Scientific Products
Click to view available options
Dimensions (L x W x H):
72 x 24 x 27 in.
Product Type:
Electric Stationary Lounge Chair

Includes

One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies)

Ergonomic design reduces back strain and staff fatigue

Available in two widths (20 in. or 24 in.) and three models: electric for easy positioning; manual for use in areas without access to power; and coach for use in mobile blood vehicles (12 in. shorter and without under chair storage)

  • Left and right arm draws from either side
  • Multiple positioning including Trendelenberg position
  • Hold up to 650 lb. (294.8kg)
  • Linear actuator motor provides lasting and reliable service
  • Low entry and exit height
  • Five easy-to-replace cushions — seamless to reduce exposure to bloodborne pathogens
  • Fabric contains an agent to protect against bacterial and fungal microorganisms

Functional

  • Technician friendly design
  • Multiple positioning for ultimate patient comfort
  • Intercahngeable head and footrests allow right or left draws from either side
  • Adjustable armrest
  • Linear actuator motor provides lasting and reliable service
  • Mobile coach configurations available

Convenient

  • Superior tear strength fabric resists scuffs and scrapes while retaining a soft and supple feel
  • Over 6 cu. ft. of storage space
  • Easy-to-replace cushions
  • Handy utility tray and work station available
  • Four standard and 11 optional designer colors

Specifications

Product Type Electric Stationary Lounge Chair
Dimensions (L x W x H) 72 x 24 x 27 in.
With Armrest Yes
Voltage 110/220 V
Width (Metric) 60.96 cm
Load Bearing Capacity (Metric) 294.8 kg
Length (Metric) 182.8 cm
Width (English) 24 in.
Load Bearing Capacity (English) 650 lb.
Length (English) 72 in.
Height (English) 27 in.
Includes One armrest, two protective covers, and one storage compartment (stores up to 6 cu. ft. of supplies), Aluminum toe kick, two control switches, two armrest mounts
For Use With (Application) Apheresis, oncology, blood collection needs
Height (Metric) 68.6 cm
Material Fabric
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.