Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Armadillo PCR Plate PROMO
Click to view available options
:
Thermo Scientific™ PCR Plate
Description
Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
- Polycarbonate frame for warp-resistant thermal cycling
- Enhanced mechanical stability for robotic handling
- Thin-walled polypropylene wells for optimal heat transfer
- Well shape optimized for maximum sample recovery
- Flat alpha-numeric lettering and raised rim well design for improved heat sealing
- Optically-clear deck allows for easy visibility of wells
- Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
- Maximum well volume 0.2 mL
Specifications
Specifications
Barcode | No Barcode |
Certifications/Compliance | Certified RNase/DNase-free |
Packaging | 25 Plate |
Product Line | Armadillo |
Color | Red, Clear |
Product Type | PCR Microplate |
For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
Skirt Style | Skirted |
Material | Polycarbonate, Polypropylene |
Volume (Metric) Well | 0.2 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction