Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Array Installation Kit for 3730 Genetic Analyzer

Catalog No. p-7138580
Encompass_Preferred
Click to view available options
Capillary Length:
36 cm
50 cm

Array Install Kit with choice of 48 x 50cm or 48 x 36cm Capillary Length

Kit choices

  • 48 x 50cm Cap
  • 48 x 36cm Cap

Order Info

1 Kit

TRUSTED_SUSTAINABILITY

Specifications

Capillary Length 50 cm
Description Array Installation Kit, 48 x 50cm Capillary Length, For 3730 Genetic Analyzer
For Use With (Equipment) 3730 Genetic Analyzers
Product Type Array Installation Kit
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.