Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Arsenal™ 5093 Quick Adjust Reflective Suspenders
Quick Adjust Suspenders are designed to be quickly attached and feature shoulder padding for comfort.
Specifications
Color | Red |
---|---|
For Use With (Application) | Firefighters, EMTs, Biochem, Hazmat |
Material | 600D Nylon |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-819-818
|
Ergodyne™
13349 |
Small | N/A | N/A | N/A | ||||
19-819-819
|
Ergodyne™
13350 |
Medium | N/A | N/A | N/A | ||||
19-819-821
|
Ergodyne™
13351 |
Large | N/A | N/A | N/A | ||||
19-819-822
|
Ergodyne™
13352 |
X-Large | N/A | N/A | N/A | ||||
Description
- Heavy-duty polyester webbing
- H-shaped back design
- Foam padded shoulder straps
- Reflective trim through center
Specifications
Red | |
Firefighters, EMTs, Biochem, Hazmat | |
600D Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title