Learn More
Description
- 18 oz. canvas
- Molded plastic base
- Molded plastic top ring to maintain wide opening for viewing and accessing contents
- PP rope handle
- Interior pocket
- Heavy-gauge nylon stitching
- Ccertified to a 4:1 safety factor
Specifications
Specifications
| Material | Canvas |
| Color | White |
| Diameter (English) | 12.5 in. |
| Load Bearing Capacity (English) | 100 lb. |
| Height (Metric) | 38 cm |
| Height (English) | 15 in. |
| Diameter (Metric) | 32 cm |
| Size | Large |
| Load Bearing Capacity (Metric) | 45 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.