Learn More
Description
- Approved to the ANSI/ISEA 121-2018 standard
- 840D nylon main material
- Molded plastic top ring to maintain wide opening for viewing and accessing contents
- High tensile strength web handle with leather reinforcement
- Heavy-gauge nylon stitching
- Interior pocket
- Nickel-plated storm drain
- Certified to a 5:1 safety factor
Specifications
Specifications
| Color | Black |
| Material | 840D Nylon |
| Diameter (English) | 12.5 in. |
| Load Bearing Capacity (English) | 100 lb. |
| Height (Metric) | 38 cm |
| Diameter (Metric) | 32 cm |
| Load Bearing Capacity (Metric) | 45 kg |
| Certifications/Compliance | ANSI/ISEA 121-2018 |
| Height (English) | 15 in. |
| Size | Medium |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.