Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Extended Length Pipette Tips PROMO
Click to view available options
Length (Metric):
4.33 cm
8.89 cm
9.09 cm
10.22 cm
11.85 cm
Tip Style:
Extended Length
Low Retention
Volume (Metric):
10 μL
1000 μL
1250 μL
200 μL
Description
- Stackable hinged racks save space in your lab
- Sterile tips are certified free from RNase, DNase and pyrogen
- Recommended for liquid handling, molecular biology, PCR, and biotechnology

Specifications
Specifications
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Length (English) | 1.71 in. |
Length (Metric) | 4.33 cm |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin-free |
Format | Hinged Rack |
Tip Style | Low Retention |
Quantity | 96 Tips/Rack, 10 Racks/Pk., 5 Pk./Cs. |
For Use With (Equipment) | Universal Fit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction